Hex-Lok 22-8 Ga. Copper Wire Wire Connectors Tan 6 pk
- Mfr # 19-1H1
- Zoro # G906432797
Key Features
Specifications
Product Information
- MFR #
- 19-1H1
- Zoro #
- G906432797
- UPC #
- 32076024680
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 8 AWG
- Minimum Wire Size
- 22 AWG
Details
- Item
- Wire Connector
- Type
- Twist-On
- Color
- Tan
- Insulation Material
- Thermoplastic
- Maximum Voltage
- 1,000V
- Termination Style
- Twist-On
Description
These multi range Hex head connectors cover 95 percent of everyday applications making them the simple choice for all of your wire connection needs. Don't worry about using a Hex tool to install you can't over torque this connector because it's patented Hex head design strips out at UL torque saving the wires and your fingers. Inside the connector a zinc plated square wire spring ensures a secure connection that resists corrosion. The thermoplastic shell is designed for long lasting strength and resists chemicals while the deep skirt supports smooth wire entry and coverage of stripped wires. Use for large appliances, timers, indoor lighting, switches, ballasts, junction, air conditioners.
- • Hex head design allows for automatic or manual installation without stress distortion
- • Streamlined design for compact installations
- • Long skirt covers stripped wires
- • Copper to copper connections only
- • Patented design can't be over-torqued, strips out at UL torque
- • Square wire spring grabs and holds wires for secure connections
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.