Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gardner Bender Hydraulic Pipe Bender, 9 Shoes, 1-1/4 to 4 in Size Range 7-1/4 to 20 in Bend Radius B343SP408S

Hydraulic Pipe Bender, 9 Shoes, 1-1/4 to 4 in Size Range 7-1/4 to 20 in Bend Radius (Discontinued)

  • Mfr # B343SP408S
  • Zoro # G9831017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B343SP408S
Zoro #
G9831017
UPC #
032076065041
Country of Origin
United States

Dimensions

Size Range (In.)
1-1/4 to 4
Bend Radius (In.)
7-1/4 to 20
Measuring Height (In.)
45"
Measuring Length (In.)
15
Measuring Width (In.)
18

Details

Item
Hydraulic Pipe Bender
Number of Shoes
9
Includes
Bending Shoes: 1-1/4, 1-1/2, 2, 2-1/2, 3, 3-1/2, 4", 30 Ton Double-Acting Cylinder, (2) Pivot Shoes, Angle Gauge, (2) Pivot Pins, Bender Frame, Shoe Lock Pin, (2) 6 ft. Hoses, P408S Electric Pump (1.7hp, 2 gal., Double Acting, 4 way, 3 Position Valve), and Metal Case
Function
Retains Conduit With A T-Pin While Bending Shoe Is Hydraulically Retracted, Automatic Ejection of Conduit, Ability To Be Powered By Manual Or Electric Pumps
Max. Pressure (PSI)
10000
Material
Rigid Steel and Aluminum

Description

Hydraulic Pipe Bender, Includes Bending Shoes: 1 1/4, 1 1/2, 2, 2 1/2, 3, 3 1/2, 4 in, 30 Ton Double-Acting Cylinder, (2) Pivot Shoes, Angle Gauge, (2) Pivot Pins, Bender Frame, Shoe Lock Pin, (2) 6 ft Hoses, P408S Electric Pump (1.7 hp, 2 gal, Double Acting, 4 way, 3 Position Valve), and Metal Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.