Hydraulic Pipe Bender, 10 Shoes, 1-1/4 to 4 in Size Range 7-1/4 to 20 in Bend Radius (Discontinued)
- Mfr # B351SPH84
- Zoro # G9830974
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B351SPH84
Zoro #
G9830974
UPC #
032076811136
Country of Origin
United States
Dimensions
Size Range (In.)
1-1/4 to 4
Bend Radius (In.)
7-1/4 to 20
Measuring Height (In.)
45"
Measuring Length (In.)
15
Measuring Width (In.)
18
Details
Item
Hydraulic Pipe Bender
Number of Shoes
10
Function
Retains Conduit With A T-Pin While Bending Shoe Is Hydraulically Retracted, Automatic Ejection of Conduit, Ability To Be Powered By Manual Or Electric Pumps, 5" Sweep
Max. Pressure (PSI)
10000
Material
Rigid Steel and Aluminum
Includes
Bending Shoes: 1-1/4, 1-1/2, 2, 2-1/2, 3, 3-1/2, 4", 30 Ton Double-Acting Cylinder, (2) Pivot Shoes, Angle Gauge, (2) Pivot Pins, Bender Frame, Shoe Lock Pin, (2) 6 ft. Hoses, PH-84 2-Speed Hydraulic Hand Pump, and Metal Case
Description
Hydraulic Pipe Bender, Includes Bending Shoes: 1 1/4, 1 1/2, 2, 2 1/2, 3, 3 1/2, 4 in, 30 Ton Double-Acting Cylinder, (2) Pivot Shoes, Angle Gauge, (2) Pivot Pins, Bender Frame, Shoe Lock Pin, (2) 6 ft Hoses, PH-84 2 Speed Hydraulic Hand Pump, and Metal Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.