Zoro Homepage
This item is Discontinued.
Gardner Bender Hydraulic Pipe Bender, 9 Shoes, 1-1/4 to 4 in Size Range 7-1/4 to 20 in Bend Radius B340SPE22J

Hydraulic Pipe Bender, 9 Shoes, 1-1/4 to 4 in Size Range 7-1/4 to 20 in Bend Radius (Discontinued)

  • Mfr # B340SPE22J
  • Zoro # G9831044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B340SPE22J
Zoro #
G9831044
UPC #
032076811075
Country of Origin
United States

Dimensions

Size Range (In.)
1-1/4 to 4
Bend Radius (In.)
7-1/4 to 20
Measuring Height (In.)
45 in
Measuring Length (In.)
15 in
Measuring Width (In.)
18 in
Maximum Pipe Bend Radius
20 in
Minimum Pipe Bend Radius
7 1/4 in
Maximum Compatible Pipe Size
45 in

Details

Item
Hydraulic Pipe Bender
Number of Shoes
9
Max. Pressure (PSI)
10,000 psi
Function
Ability To Be Powered By Manual Or Electric Pumps
Material
Rigid Steel and Aluminum
Includes
Bending Shoes: 1-1/4, 1-1/2, 2, 2-1/2, 3, 3-1/2, 4 in, 25 Ton Single-Acting Cylinder, (2) Pivot Shoes, Angle Gauge, (2) Pivot Pins, Bender Frame, Shoe Lock Pin, (2) 6 ft Hoses, PE-22J Electric Pump (115V AC 50/60 Cycle Universal Motor, w/10 ft Remote Control), and Metal Case
Product Type
Hydraulic Pipe Bender
Maximum Operating Pressure
10,000 psi
Number of Shoes Included
9

Description

Hydraulic Pipe Bender, Product Type Hydraulic Pipe Bender, Maximum Compatible Pipe Size 45 in, Number of Shoes Included 9, Maximum Operating Pressure 10,000 psi, Minimum Pipe Bend Radius 7 1/4 in, Maximum Pipe Bend Radius 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.