Zoro Homepage

Insulated Cable Staples, 1/2 in Leg L, Plastic

  • Mfr # PS-225BG/J

  • Zoro # G706881641


product price: $18.45
/ea

Key Features

Leg Length
1/2 in
Crown Width
1/2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-225BG/J
Zoro #
G706881641
UPC #
32076918347
Country of Origin
United States

Dimensions

Leg Length
1/2 in
Crown Width
1/2 in

Details

Item
Insulated Cable Staples
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.