
Insulated Cable Staples, 1/4 in Leg L, Polyethylene, 100 PK
Mfr # PSB-100
Zoro # G803498698
product price: $5.89
/pk 100, $0.06/eaSold in multiples of 2 for $11.78
Key Features
Leg Length
1/4 in
Crown Width
1/4 in
Material
Polyethylene
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSB-100
Zoro #
G803498698
UPC #
032076003265
Country of Origin
United States
Dimensions
Leg Length
1/4 in
Crown Width
1/4 in
Details
Item
Insulated Cable Staples
Material
Polyethylene
Finish
Zinc Plated
Description
The Gardner Bender 1/4 in. Black Plastic Staples for RG-6 and RG-59 Coaxial Cables (100-Pack) feature a clip-on design that allows the cable to snap into the stable for easy nailing. Fast and easy to install-both nails drive together without splitting wood.
- • Secures RG-59 and RG-6 coaxial cables
- • UV-resistant polyethylene saddle
- • For indoor and outdoor applications
- • Zinc-plated nails resist rust and corrosion
- • 1 nail per staple for quick and easy installation
- • 1/4 in. W
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.