
Insulated Clamp, Steel, 3/8 in Bundle Dia., Black
Mfr # PPR-1500
Zoro # G507387557
product price: $2.89
/eaSold in multiples of 3 for $8.67
Key Features
Material
Steel
Clamp Color
Black
Max. Bundle Dia.
3/8 in
Mounting Method
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPR-1500
Zoro #
G507387557
UPC #
32076076948
Country of Origin
China
Dimensions
Max. Bundle Dia.
3/8 in
Details
Item
Insulated Clamp
Material
Steel
Clamp Color
Black
Mounting Method
Screw
Description
GB Insulated Clamp, 38 in Diameter Maximum Bundle, RubberSteel, Black
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.