Zoro Homepage

Insulated Staples, 1 in Leg L, Steel

  • Mfr # MSI-200JT

  • Zoro # G206432015


product price: $10.75
/ea
Sold in multiples of 6 for $64.50

Key Features

Leg Length
1 in
Crown Width
1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI-200JT
Zoro #
G206432015
UPC #
32076914486
Country of Origin
China

Dimensions

Leg Length
1 in
Crown Width
1/2 in

Details

Item
Insulated Staples
Material
Steel

Description

Insulated Metal Staples secure a large variety of cable types including: NM, BX, MC, AC and UF cables. These staples offer a durable polyethylene insulating sheath to prevent arc faults if the staple is over-driven through a cable jacket. Strong steel constructed staples offer sharp, burr free tips which easily bite into wood upon hammering and deter wood from splitting. Do not drive the staple beyond the insulation stops to achieve a clean insertion and secure wiring without damage to cable or wood. 1/2" staples secure 2 conductor #12 and #14 Non-Metallic BX, MC, AC and UF cable.


  • • Ideal for securing and protecting 2 conductor #12 and #14 Non-Metallic BX, MC, AC and UF cable.
  • • Durable polyethylene insulator protects cables and helps prevent arc faults.
  • • Steel construction provides strength.
  • • Sharp, burr-free tips for easy starting and reduction in damage to wood.
  • • For framing and construction applications, place staple over cable and install using hammer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.