Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KO701 1.5 in. Knockout Seal

  • Mfr # 3116316

  • Zoro # G016481791


product price: $82.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3116316
Zoro #
G016481791
UPC #
32076007010
Country of Origin
China

Description

Features -Fast and easy to install from inside or outside of box -Embossed for quick self-centering in unused knockouts. One screw holds seal in place -Made of rust-proofed cold-rolled galvanized steel. Screw and bar are zinc-plated -Marked for size and catalog number for easy identification -16-gauge steel -Knockout Seal Specifications - Dimension: 4.25in H x 3.25in W x 6in L - Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.