Zoro Homepage

Linemans Pliers and Crimping Tool

  • Mfr # GCP-3400

  • Zoro # G6924832


product price: $29.99
/ea

Key Features

Overall Length
10"
Depth
2-1/4"
Blade Material
Carbon Steel
Features
Superior Durability; Serrated Jaw for Maximum Gripping; Round Nose Slides into Pocket; Comfortable High-Leverage Handle Design
Application
Non-Insulated Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCP-3400
Zoro #
G6924832
UPC #
032076068868
Country of Origin
China

Dimensions

Overall Length
10"
Depth
2-1/4"
Width
3/4"

Details

Blade Material
Carbon Steel
Features
Superior Durability; Serrated Jaw for Maximum Gripping; Round Nose Slides into Pocket; Comfortable High-Leverage Handle Design
Application
Non-Insulated Terminals
Item
Lineman's Pliers and Crimping Tool
Color
Red
Insulated / Uninsulated
Uninsulated

Description

Lineman's Pliers and Crimping Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.