Zoro Homepage

Liquid Electrical Tape, Black

  • Mfr # LTB-400

  • Zoro # G5245016


product price: $11.49
/ea

Key Features

Performance Temp.
-30 Degrees F to 200 Degrees F
Color
Black
Material
Rubber Based Brush-On Liquid Tape
Features
Chemical-Resistant, Forms Protective Dielectric Seal around Spliced Electrical Wire, Saltwater-Resistant, Solvent-Resistant, UV-Resistant, Waterproof
Standards
ASTM B-117, ASTM D-1044, ASTM D-149, ASTM D-2240, ASTM D-3170, ASTM D-638, ASTM E-96, ASTM G-53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTB-400
Zoro #
G5245016
UPC #
032076064037
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Performance Temp.
-30 Degrees F to 200 Degrees F
Item
Brush-On Electrical Tape
Color
Black
Material
Rubber Based Brush-On Liquid Tape
Features
Chemical-Resistant, Forms Protective Dielectric Seal around Spliced Electrical Wire, Saltwater-Resistant, Solvent-Resistant, UV-Resistant, Waterproof
Standards
ASTM B-117, ASTM D-1044, ASTM D-149, ASTM D-2240, ASTM D-3170, ASTM D-638, ASTM E-96, ASTM G-53
Includes
Brush
Full Cure Time
24 hr
Compatible Vehicle Part
Electrical Wiring
Container Type
Can
VOC Content Weight Percentage
24 %
Product Form
Liquid
Working Time
5 min
Tape Color
Black

Description

Brush-On Electrical Tape, Standards ASTM B-117, ASTM D-1044, ASTM D-149, ASTM D-2240, ASTM D-3170, ASTM D-638, ASTM E-96, ASTM G-53

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.