Manual Pipe Threaders, 1/2 in to 2 in, Rod: 1/2 in to 2 in Bolt: 1/2 in to 2 in

  • Mfr # PT200

  • Zoro # G8212960


product price:  $1,382.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24.5 in
Voltage
120 V AC
Includes
Die Head
Features
Grip Design, Recommended Power Driver for B1000 Portable Cyclone, Sturdy Top Handle for Easy Transportation
Tool Series
PT200 Power Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT200
Zoro #
G8212960
UPC #
032076940904
Country of Origin
China

Dimensions

Overall Length
24.5 in
Bolt Size
1/2 in to 2 in
Overall Height
8 in
Overall Width
5 in
Rod Size
1/2 in to 2 in
Cord Length
6 ft
Die Head Sizes
1/2 in to 2 in
Dedupe to Minimum Compatible Pipe Size and Maximum Compatible Pipe Size
1/2 in to 2 in

Details

Item
Portable Pipe Threading Machine
Voltage
120 V AC
Includes
Die Head
Features
Grip Design, Recommended Power Driver for B1000 Portable Cyclone, Sturdy Top Handle for Easy Transportation
Tool Series
PT200 Power Driver
Switch Type
Forward/Reverse Switch, Locking Switch, ON/OFF Momentary Contact Switch
Phase
Single-Phase
Standards
RoHS Compliant
Motor Type
Universal
Through-the-Head Oiling
Yes
Current
11 A
Number of Die Heads
11
Portability
Portable
Plug Type
Three-Prong
Power Output
1,228 W
Reversible
Yes
Power Source
Corded
Housing Material
Aluminum
Tool Weight
18 lb
Frequency
60 Hz
Horsepower
1 hp

Description

Portable Pipe Threading Machine, Cord Length 6 ft, Current 11 A, Die Head Sizes 1/2 in to 2 in, Features Grip Design, Recommended Power Driver for B1000 Portable Cyclone, Sturdy Top Handle for Easy Transportation, Frequency 60 Hz, Housing Material Aluminum, Includes Carrying Case, Motor Type Universal, Number of Die Heads 11, Overall Height 8 in, Overall Length 24.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.