Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Lug, 2 AWG Max, 1 Conductor, Aluminum

  • Mfr # GTA-2N

  • Zoro # G4878380


product price: $5.57
/pk 2, $2.79/ea
Sold in multiples of 5 for $27.85

Key Features

Body Material
Aluminum
For Conductor Material
Aluminum
Number of Conductors
1
For Maximum Wire Size
2 AWG
For Minimum Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTA-2N
Zoro #
G4878380
UPC #
032076017323
Country of Origin
United States

Dimensions

For Maximum Wire Size
2 AWG
For Minimum Wire Size
14 AWG

Details

Item
Mechanical Lug
Body Material
Aluminum
For Conductor Material
Aluminum
Number of Conductors
1

Description

Mechanical Lug,Aluminum,2 to 14 AWG,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.