Zoro Homepage

Mechanical Lug, 2/0 AWG Max, 1 Conductor, Aluminum

  • Mfr # GTA-2/0

  • Zoro # G4878399


product price: $12.29
/pk 2, $6.15/ea
Sold in multiples of 2 for $24.58

Key Features

Body Material
Aluminum
For Minimum Wire Size
14 AWG
Number of Conductors
1
For Conductor Material
Aluminum
For Maximum Wire Size
2/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTA-2/0
Zoro #
G4878399
UPC #
032076069063
Country of Origin
United States

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
2/0 AWG

Details

Item
Mechanical Lug
Body Material
Aluminum
Number of Conductors
1
For Conductor Material
Aluminum

Description

Mechanical Lug,Aluminum,2/0 to 14AWG,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.