Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Lug, Copper, 1/0 to 6 AWG, PK2

  • Mfr # GSLU-125

  • Zoro # G4878511


product price: $10.79
/pk 2, $5.40/ea

Key Features

Body Material
Copper
For Conductor Material
Copper
For Maximum Wire Size
1/0 AWG
For Minimum Wire Size
6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSLU-125
Zoro #
G4878511
UPC #
032076069018
Country of Origin
India

Dimensions

For Maximum Wire Size
1/0 AWG
For Minimum Wire Size
6 AWG

Details

Item
Mechanical Lug
Body Material
Copper
For Conductor Material
Copper

Description

Mechanical Lug,Copper,1/0 to 6 AWG,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.