Zoro Homepage

Mini Cable, Snake Fish Tape, 15 ft.

  • Mfr # EFT-15

  • Zoro # G6924272


product price: $14.19
/ea

Key Features

Features
To Install a Variety Of Wire and Cable Including Electrical Wire, Speaker Wire and Network Cable Over Short Runs Inside Walls and Ceilings, Low-memory Tapes Does Not Curl During Extension , Durable, High-impact Housing
Length
15 ft.
Tape Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFT-15
Zoro #
G6924272
UPC #
032076936532
Country of Origin
Taiwan, Province of China

Dimensions

Length
15 ft.

Details

Item
Mini Cable,Snake Fish Tape,15 ft.
Features
To Install a Variety Of Wire and Cable Including Electrical Wire, Speaker Wire and Network Cable Over Short Runs Inside Walls and Ceilings, Low-memory Tapes Does Not Curl During Extension , Durable, High-impact Housing
Tape Material
Steel
Color
Red

Description

Mini Cable,Snake Fish Tape,15 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.