Premium NM Cable Ripper
Mfr # CR-1000
Zoro # G6924799
product price: $8.19
/eaKey Features
Capacity
6 to 14 AWG
Number of Pieces
1
Application
Cable Ripper
Features
Designed for 12/2 and 14/2 NM Cable,
Primary Crimping Application
Cable Jacket and Strip Wire Ends
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-1000
Zoro #
G6924799
UPC #
032076073039
Country of Origin
China
Details
Item
Premium NM Cable Ripper
Capacity
6 to 14 AWG
Number of Pieces
1
Application
Cable Ripper
Features
Designed for 12/2 and 14/2 NM Cable,
Primary Crimping Application
Cable Jacket and Strip Wire Ends
Description
The Gardner Bender CR-1000 Premium NM Cable Ripper is a high-quality tool that you will want to use on your next project. The premium cable ripper can strip and crimp 12/2 and 14/2 NM cable. It has a capacity of 6 to 14 AWG, which means it can accommodate most household cables. Designed for the task at hand, this wire stripper and crimper is made with tough materials that ensure durability. If you are looking for a reliable tool to complete your next wiring job, then look no further than the Gardner Bender CR-1000 Premium NM Cable Ripper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.