Zoro Homepage

Pull Switch, 2-Speed, SPDT, 6A, 125VAC

  • Mfr # GSW-33

  • Zoro # G4880690


product price: $10.45
/ea

Key Features

Switch Function
On/Off/On
AC Contact Rating
3 A @ 250 V, 6 A @ 120 V
Contact Form
SPDT
DC Contact Rating
20 A @ 30 V
Standards
RoHS, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSW-33
Zoro #
G4880690
UPC #
032076890339
Country of Origin
China

Dimensions

Stem Length
0.3 in
Stem Dia. and Thread Size
0.382 in
Stem Diameter
0.38 in
Stem Thread Size
1/8 in-27 NPS
Overall Width
1.22 in
Manufacturer Warranty Length
1 yr
Overall Height
0.42 in
Overall Depth
1.23 in
Chain Length
5.91 in
Mounting Hole Diameter
7/16 in

Details

Item
Pull Chain Switch
Switch Function
On/Off/On
AC Contact Rating
3 A @ 250 V, 6 A @ 120 V
Contact Form
SPDT
DC Contact Rating
20 A @ 30 V
Standards
RoHS, UL Listed
Number of Connections
3
Mounting Hole
13/32 in dia
Terminals
Wire Lead
Color
Brass
Recommended Use
Light Fixtures
Product Type
Pull Chain Switch
Terminal Connection Type
Push-In
Metal Finish
Brass
Switch Function Configuration
On/Off

Description

Pull Chain Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, Wire Lead Terminals, Mounting Hole 13/32 in dia, AC Contact Rating 3 A @ 250 V, 6 A @ 120 V, DC Contact Rating 20 A @ 30 V, Stem Length 0.3 in, Stem Dia. and Thread Size 0.382 in, Recommended Use Light Fixtures, Color Brass, Standards RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.