Zoro Homepage

Pull Switch, 3-Speed, SPTT, 6A, 125VAC

  • Mfr # GSW-34

  • Zoro # G4880681


product price: $12.15
/ea

Key Features

Switch Function
Off/On/On/On
AC Contact Rating
3 A @ 250 V, 6 A @ 120 V
Contact Form
SP3T
DC Contact Rating
20 A @ 30 V
Standards
RoHS, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSW-34
Zoro #
G4880681
UPC #
032076890346
Country of Origin
China

Dimensions

Stem Length
0.3 in
Stem Dia. and Thread Size
0.382 in
Stem Thread Size
3/8 in-NS
Manufacturer Warranty Length
1 yr
Overall Height
0.42 in
Overall Width
1.22 in
Mounting Hole Diameter
7/16 in
Stem Diameter
0.38 in
Overall Depth
1.23 in
Chain Length
4 in

Details

Item
Pull Chain Switch
Switch Function
Off/On/On/On
AC Contact Rating
3 A @ 250 V, 6 A @ 120 V
Contact Form
SP3T
DC Contact Rating
20 A @ 30 V
Standards
RoHS, UL Listed
Mounting Hole
13/32 in dia
Terminals
Wire Lead
Recommended Use
Light Fixtures
Number of Connections
4
Color
Brass
Product Type
Pull Chain Switch
Terminal Connection Type
Push-In
Metal Finish
Brass
Switch Function Configuration
Off/On/On/On

Description

Pull Chain Switch, Contact Form SP3T, Number of Connections 4, Switch Function Off/On/On/On, Wire Lead Terminals, Mounting Hole 13/32 in dia, AC Contact Rating 3 A @ 250 V, 6 A @ 120 V, DC Contact Rating 20 A @ 30 V, Stem Length 0.3 in, Stem Dia. and Thread Size 0.382 in, Recommended Use Light Fixtures, Color Brass, Standards RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.