Zoro Homepage

Pull Switch, Brass, SPST

  • Mfr # GSW-32

  • Zoro # G4880718


product price: $7.85
/ea

Key Features

Switch Function
On/Off
AC Contact Rating
6 A @ 125 V
Contact Form
SPST
DC Contact Rating
20 A @ 30 V
Standards
RoHS, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSW-32
Zoro #
G4880718
UPC #
032076890322
Country of Origin
Taiwan, Province of China

Dimensions

Stem Dia. and Thread Size
0.382 in
Stem Length
0.3 in
Chain Length
2.38 in
Overall Height
0.3 in
Manufacturer Warranty Length
1 yr
Overall Width
0.92 in
Stem Diameter
0.38 in
Mounting Hole Diameter
7/16 in
Overall Depth
0.96 in
Stem Thread Size
0.382 in

Details

Item
Pull Chain Switch
Switch Function
On/Off
AC Contact Rating
6 A @ 125 V
Contact Form
SPST
DC Contact Rating
20 A @ 30 V
Standards
RoHS, UL Listed
Recommended Use
Light Fixtures
Mounting Hole
13/32 in dia
Terminals
Wire Lead
Color
Brass
Number of Connections
2
Product Type
Pull Chain Switch
Terminal Connection Type
Wire Lead
Metal Finish
Brass
Switch Function Configuration
On/Off

Description

Pull Chain Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Wire Lead Terminals, Mounting Hole 13/32 in dia, AC Contact Rating 6 A @ 125 V, DC Contact Rating 20 A @ 30 V, Stem Length 0.3 in, Stem Dia. and Thread Size 0.382 in, Recommended Use Light Fixtures, Color Brass, Standards RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.