Zoro Homepage

Pull Switch, SPST, 6A, 125VAC, On/Off

  • Mfr # GSW-35

  • Zoro # G4880675


product price: $16.25
/ea

Key Features

Switch Function
On/Off
AC Contact Rating
3 A @ 250 V, 6 A @ 125 V
Contact Form
SPST
DC Contact Rating
20 A @ 30 V
Standards
RoHS, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSW-35
Zoro #
G4880675
UPC #
032076021009
Country of Origin
Taiwan, Province of China

Dimensions

Stem Length
0.3 in
Stem Dia. and Thread Size
0.450 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.32 in
Mounting Hole Diameter
1/2 in
Overall Height
0.87 in
Stem Diameter
0.47 in
Overall Width
0.5 in
Stem Thread Size
15/32 in-32 NS

Details

Item
Pull Chain Switch
Switch Function
On/Off
AC Contact Rating
3 A @ 250 V, 6 A @ 125 V
Contact Form
SPST
DC Contact Rating
20 A @ 30 V
Standards
RoHS, UL Listed
Recommended Use
Light Fixtures
Terminals
Wire Lead
Mounting Hole
1/2 in dia
Number of Connections
2
Color
Silver
Product Type
Pull Chain Switch
Metal Finish
Nickel
Switch Function Configuration
On/Off
Terminal Connection Type
Wire Lead

Description

Pull Chain Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Wire Lead Terminals, Mounting Hole 1/2 in dia, AC Contact Rating 3 A @ 250 V, 6 A @ 125 V, DC Contact Rating 20 A @ 30 V, Stem Length 0.3 in, Stem Dia. and Thread Size 0.450 in, Recommended Use Light Fixtures, Color Silver, Standards RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.