Zoro Homepage

Push-In Wire Connector, 12 AWG Max, 4 Port, Yellow, 10 PK

  • Mfr # 19-PC4

  • Zoro # G6928019


product price: $4.89
/pk 10, $0.49/ea
Sold in multiples of 2 for $9.78

Key Features

Type
Push-In
Color
Yellow
Maximum Wire Size
12 AWG
Minimum Wire Size
22 AWG
Number of Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-PC4
Zoro #
G6928019
UPC #
032076057534
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
22 AWG

Details

Item
Push-In Wire Connector
Type
Push-In
Color
Yellow
Number of Ports
4

Description

PushGard Push-in Wire Cnctr,PK10 4-Port, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.