Zoro Homepage

Push-In Wire Connector, 12 AWG Max, 8 Port, Black, 50 PK

  • Mfr # 10-PC8

  • Zoro # G4881381


product price: $19.19
/pk 50, $0.38/ea

Key Features

Type
Push-In
Color
Black
Maximum Wire Size
12 AWG
Minimum Wire Size
22 AWG
Number of Ports
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-PC8
Zoro #
G4881381
UPC #
032076057589
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
22 AWG

Details

Item
Push-In Wire Connector
Type
Push-In
Color
Black
Number of Ports
8

Description

Wire Connector,Push-In,8-Port, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.