Shop GARDNER BENDER
See all product information
Create Account
PushGard 22-12 Ga. Copper Wire Wire Connector Black 50 pk
- Mfr # 10-PC8
- Zoro # G106431897
product price:
$
19.95
/ea
Key Features
Type
Push-In
Color
Black
Maximum Wire Size
12 AWG
Minimum Wire Size
22 AWG
Number of Ports
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-PC8
- Zoro #
- G106431897
- UPC #
- 32076057589
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 12 AWG
- Minimum Wire Size
- 22 AWG
Details
- Item
- Wire Connector
- Type
- Push-In
- Color
- Black
- Number of Ports
- 8
- Termination Style
- Twist-On
Description
Gardner Bender Wire Connectors are engineered to exceed the expectations of professional electricians. Perfect for commercial or residential applications GB Wire Connectors offer excellent quality, performance and application versatility. Our connectors provide maximum application flexibility by offering contractors and do it yourselfers a wide assortment of packaging options, ergonomic designs and wire ranges.
- • Simplified insertion and compact size helps in tight locations
- • Clear polycarbonate housings have color-coded side panels for connection verification and identification
- • Copper-to-copper connections only
- • Continuity test point for easy voltage checks
- • With corrosion-resistant stainless steel springs, PushGard connectors restrict wire pullout, yet corrections are possible with a simple left-right twist and pull
- • Easy and fast to use, just strip and push conductors into PushGard connectors to make reliable, secure connections
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov