Reel Roller, 33.5 x 26.5 x4.5,2000 lb, Red
Mfr # WRR-300
Zoro # G5292271
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
Reel Roller
For Use With
Fishing Line Reels
Size
33-1/2 L x 26-1/2 W x 4-1/2 in H x 2000 lb
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRR-300
Zoro #
G5292271
UPC #
032076893217
Country of Origin
United States
Dimensions
Size
33-1/2 L x 26-1/2 W x 4-1/2 in H x 2000 lb
Width
26 1/2 in
Details
Item
Reel Roller
Material
Steel
Includes
Reel Roller
For Use With
Fishing Line Reels
Color
Red
Maximum Capacity
2,100 lb
Product Type
Reel Roller
Description
Reel Roller, Product Type Reel Roller, Maximum Capacity 2,100 lb, Compatible Threader Manufacturer Part Number Not Applicable, Material Steel, Color Red, Includes Reel Roller, Width 26 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.