Zoro Homepage

Repair Tape, Black, 1" x 36 ft.

  • Mfr # HTP-1036BLK

  • Zoro # G4880456


product price: $29.29
/ea

Key Features

Performance Temp.
-60 Degrees to 500 Degrees F
Tape Tensile Strength
700 psi min.
Color
Black
Width
1"
Length
36 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTP-1036BLK
Zoro #
G4880456
UPC #
032076916183
Country of Origin
United States

Dimensions

Width
1"
Length
36 ft.

Details

Performance Temp.
-60 Degrees to 500 Degrees F
Item
Repair Tape,Black,1" x 36 ft.
Tape Tensile Strength
700 psi min.
Color
Black
Material
Silicone
Features
Durable; Self Bonding Silicone Wrap, No Adhesive or Sticky Surface; Waterproof, Weatherproof and Air Tight; UV Resistance

Description

Repair Tape,Black,1 In. x 36 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.