Zoro Homepage

Repair Tape, Clear, 1" x 10 ft.

  • Mfr # HTP-1010CLR

  • Zoro # G4880517


product price: $10.45
/ea
Sold in multiples of 2 for $20.90

Key Features

Performance Temp.
-60 Degrees to 500 Degrees F
Tape Tensile Strength
700 psi min.
Color
Clear
Width
1"
Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTP-1010CLR
Zoro #
G4880517
UPC #
032076916121
Country of Origin
United States

Dimensions

Width
1"
Length
10 ft.

Details

Performance Temp.
-60 Degrees to 500 Degrees F
Item
Repair Tape,Clear,1" x 10 ft.
Tape Tensile Strength
700 psi min.
Color
Clear
Material
Silicone
Features
Durable; Self Bonding Silicone Wrap, No Adhesive or Sticky Surface; Waterproof, Weatherproof and Air Tight; UV Resistance
Tape Color
Clear

Description

Repair Tape,Clear,1 In. x 10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.