Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 1/2 in Stud Size, Vinyl Insulated, Crimp Termination Only

  • Mfr # 14-099

  • Zoro # G506431442


product price: $8.55
/ea

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Type
Vinyl
Stud Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-099
Zoro #
G506431442
UPC #
32076046217
Country of Origin
China

Dimensions

Stud Size
1/2 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Type
Vinyl

Description

Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available inn a variety of packaging options, look to Gardner Bender for secure wire connection options.


  • • Dependable and easy to use
  • • Long lasting
  • • Ring terminals include a vinyl-insulated barrel for quick and reliable crimp-type wire connections

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.