
Ring Terminal, 14 AWG, 600 V, Crimp Termination Only, 7 PK
Mfr # 21-1055
Zoro # G904397654
product price: $6.89
/pk 7, $0.98/eaSold in multiples of 2 for $13.78
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
14 AWG
Maximum Voltage
600 V
Maximum Operating Temperature
167 DegreesF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21-1055
Zoro #
G904397654
UPC #
32076057015
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
14 AWG
Details
Item
Ring Terminal
Termination Style
Crimp Termination Only
Maximum Voltage
600 V
Maximum Operating Temperature
167 DegreesF
Description
The Gardner Bender quick and always-reliable crimp-type wire terminals feature color-coded barrels denoting industry standard wire gauge sizes. Available in ring, spade, disconnect, and bullet styles. Vinyl insulated barrels provide a high degree of protection and carry a maximum 600V rating. Temperature ratings for the complete line are 75°C (167°F). You will find various terminals for various circuit protection devices, all insulated to last for those any environments.
- • GB terminals are leading the industry in quality and durability
- • Easy to use
- • Long lasting
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.