Ring Terminal, 1/4 in Stud Size, 10 AWG, 600 V, Heat Shrink Insulated

  • Mfr # AMT-108

  • Zoro # G401245755


product price: $7.65
/ea

Key Features

Terminal Shape
Ring
Maximum Wire Size
10 AWG
Insulation Type
Heat Shrink
Stud Size
1/4 in
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT-108
Zoro #
G401245755
UPC #
32076052720
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Stud Size
1/4 in
Hole Diameter
0.251 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Type
Heat Shrink
Maximum Voltage
600 V
Minimum Operating Temperature
-67 Degrees F

Description

GB Xtreme Heat Shrink Terminals offer triple protection against strain and vibration. They crimp easily without splitting to secure the connection in place. Soldering improves conductivity and provides a tough, corrosion-proof connection. Heat shrinking forms a final water-tight seal and the ultimate vibration and strain relief. Strong connections reduce wire pull out and keep you powered even when faced with heavy vibration. To put it simply, our products work and play as hard as you do. If you're the kind of person that never gives up, you can rely on GB Xtreme products to keep the equipment you rely on running at full speed no matter what.


  • • Insulates and protects connections from wire pullout, moisture intrusion and abrasion
  • • Heat-activated adhesive melts and flows to create a waterproof seal
  • • Resists salt water, oil, gasoline and other environmental contaminants
  • • Rated at 600 volt max
  • • Temperature rating: -67 deg. to 221 deg. F (-55 deg. to 105 deg. C)
  • • 2.5:1 shrink ratio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.