Ring Terminal, 1/4 in Stud Size, 10 AWG, Vinyl Insulated, Yellow, Crimp Termination Only

  • Mfr # 15-107

  • Zoro # G3852166


product price: $8.55
/ea

Key Features

Termination Style
Crimp Termination Only
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-107
Zoro #
G3852166
UPC #
32076075316
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
1/4 in

Details

Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Maximum Operating Temperature
167 Degrees F
Standards
UL and CSA safety listings

Description

Dependable and easy to use, Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available in a variety of packaging options, look to Gardner Bender for secure wire connection options.


  • • Crimp-type design
  • • Designed for 12-10 AWG and #12 - 1/4 in. stud size
  • • Vinyl-insulated ring terminal
  • • Rated 600 volt maximum; temperature rating: 167 deg. F (75 deg. C)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.