Zoro Homepage

Ring Terminal, 1/4 in Stud Size, 14 AWG, Crimp Termination Only

  • Mfr # 20-105

  • Zoro # G506431527


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Hole Diameter
0.2575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-105
Zoro #
G506431527
UPC #
32076050009
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG
Stud Size
1/4 in
Hole Diameter
0.2575 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only

Description

The Gardner Bender quick and always-reliable crimp-type wire terminals feature color-coded barrels denoting industry standard wire gauge sizes. Available in ring, spade, disconnect and bullet styles. You will find various terminals for various circuit protection devices, all insulated to last for those any environments.


  • • Easy to use
  • • Long lasting
  • • GB terminals are leading the industry in quality and durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.