
Ring Terminal, 1/4 in Stud Size, 14 AWG, Vinyl Insulated, Crimp Termination Only
Mfr # 20-105
Zoro # G507450695
product price: $4.45
/eaSold in multiples of 2 for $8.90
Key Features
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-105
Zoro #
G507450695
UPC #
32076050009
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
1/4 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Type
Vinyl
Contact Material
Copper
Description
Quick and reliable crimptype wire connections Vinyl insulated copper UL Listed
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.