Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal 16-14Awg No6

  • Mfr # 20-103

  • Zoro # G506881599


product price: $9.89
/ea

Key Features

Terminal Type
Ring
Hole Diameter (Inches)
0.14 in
Max (wire)
14
Min (wire)
16
Stud Size (Imperial)
4-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-103
Zoro #
G506881599
UPC #
32076049980
Country of Origin
Taiwan, Province of China

Dimensions

Hole Diameter (Inches)
0.14 in
Stud Size (Imperial)
4-6

Details

Terminal Type
Ring
Max (wire)
14
Min (wire)
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.