
Ring Terminal, 3/8 in Stud Size, 10 AWG, 600 V, Crimp Termination Only, 13 PK
Mfr # 20-108
Zoro # G405998817
product price: $8.35
/pk 13, $0.64/eaSold in multiples of 2 for $16.70
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
10 AWG
Maximum Voltage
600 V
Maximum Operating Temperature
167 DegreesF
Hole Diameter
0.4095 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-108
Zoro #
G405998817
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
10 AWG
Stud Size
3/8 in
Hole Diameter
0.4095 in
Details
Item
Ring Terminal
Termination Style
Crimp Termination Only
Maximum Voltage
600 V
Maximum Operating Temperature
167 DegreesF
Description
The Gardner Bender quick and always-reliable crimp-type wire terminals feature color-coded barrels denoting industry standard wire gauge sizes. Available in ring, spade, disconnect, and bullet styles. Temperature ratings for the complete line are 75°C (167°F). You will find various terminals for various circuit protection devices, all insulated to last for those any environments.
- • Vinyl insulated barrels provide a high degree of protection and carry a maximum 600V rating
- • GB terminals are leading the industry in quality and durability
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.