Ring Terminal, 3/8 in Stud Size, 10 AWG, 600/1,000 V, Vinyl Insulated, Yellow, 15 PK

  • Mfr # 15-108

  • Zoro # G405897943


product price:  $7.69
/pk 15, $0.51/ea

Key Features

Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-108
Zoro #
G405897943
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
3/8 in

Details

Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Maximum Voltage
600/1,000 V
Maximum Operating Temperature
167 Degrees F
Standards
UL and CSA safety listings

Description

The Vinyl-insulated ring terminals mate, connect, or terminate a single wire. The ring shape of the terminal allows for connection to a screw or stud type electrical application. Our butted seam ring terminals are the most economical insulated terminal available. Vinyl-insulated ring terminals are commonly used in automotive and marine vehicles, but can be used in various other electrical applications.


  • • Vinyl-insulated barrel is insulation sleeve is securely fastened with a butted seam
  • • Industry standard color-coding indicates wire gauge size
  • • 600-volt maximum rating as building wiring and 1,000-volt maximum rating for signs and fixtures
  • • Secure, strong crimp type design
  • • 5/16 in. - 3/8 in. stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.