Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 3/8 in Stud Size, Vinyl Insulated, Blue, Crimp Termination Only, 4 PK

  • Mfr # 15-096

  • Zoro # G6926278


product price: $6.15
/pk 4, $1.54/ea
Sold in multiples of 2 for $12.30

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Maximum Operating Temperature
167 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-096
Zoro #
G6926278
UPC #
032076075224
Country of Origin
Taiwan, Province of China

Dimensions

Stud Size
3/8 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Maximum Operating Temperature
167 Degrees F
Standards
UL and CSA safety listings

Description

Insul. Ring Terminal,6 AWG 3/8 In. Stud,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.