Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #8 to #10 Stud Size, 14 AWG, Vinyl Insulated, Crimp Termination Only

  • Mfr # 15-104

  • Zoro # G3852988


product price: $6.85
/ea

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-104
Zoro #
G3852988
UPC #
32076074999
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#8 to #10

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Type
Vinyl
Maximum Operating Temperature
167 Degrees F
Standards
UL listed; CSA listed

Description

Dependable and easy to use, Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available in a variety of packaging options, look to Gardner Bender for secure wire connection options. The Gardner Bender 16 - 14 AWG, #8 - 10 Stud Size Blue Ring Terminals feature vinyl-insulated barrels and are color coded by wire-gauge size. These blue ring terminals have an #8 - 10 stud size and a wire gauge of 16 - 14 AWG. These ring terminals are rated to 167°F and have a maximum voltage rating of 600-volt.


  • • Vinyl-insulated barrel is insulation sleeve is securely fastened with a butted seam
  • • Industry standard color-coding indicates wire gauge size
  • • 600-volt maximum rating as building wiring and 1,000-volt maximum rating for signs and fixtures
  • • Secure, strong crimp-type design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.