Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Switch, Brass, SPST, 6A, 125VAC

  • Mfr # GSW-61

  • Zoro # G4880605


product price: $6.99
/ea

Key Features

Contact Form
SPST
Terminal Connection Type
6 in Wire Lead
Panel Cutout Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSW-61
Zoro #
G4880605
UPC #
032076890612
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Diameter
7/16 in

Details

Item
Rotary Switch
Contact Form
SPST
Terminal Connection Type
6 in Wire Lead

Description

Rotary Switch, Contact Form SPST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.