
Spade Terminal, 600 V, 22 to 18 AWG Wire, 8 to 10 Stud, Vinyl Insulation, Red
Mfr # 20-112
Zoro # G407450702
product price:Â $5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Type
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-112
Zoro #
G407450702
UPC #
32076050320
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Details
Item
Fork Terminal
Insulation Type
Vinyl
Description
The Gardner Bender vinylinsulated spade terminals provide dependable protection from high temperature and electric shock Colorcoded insulation for easy identification
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.