Zoro Homepage

Sperry 1000 V Lead Wire Replacement

  • Mfr # RTL-600

  • Zoro # G2695022


product price: $14.19
/ea

Key Features

Features
Universal fit with most meters. CAT3 1000V, 40 in Length. Tough ABS Construction. Flexible cords for easy use
Frame Color
Black/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTL-600
Zoro #
G2695022
UPC #
35632200719
Country of Origin
United States

Details

Item
Lead Wire Replacement
Features
Universal fit with most meters. CAT3 1000V, 40 in Length. Tough ABS Construction. Flexible cords for easy use
Frame Color
Black/Red

Description

Testing equipment can be put to good use ensuring that electrical equipment is properly installed and safe to operate. Faulty installations can be lethal; the condition of electrical installations can be established when contractors use test equipment. Gardner Bender is pleased to offer an innovative full feature line of test equipment designed to make electrical work faster and safer. This premium Test Lead kit features the most comfortable grip to make using them for long or short periods of time a breeze. Double insulated for extra protection and has a right angle connection for ease of use.


  • • Tough ABS construction
  • • Flexible cords for easy use
  • • Universal fit with most meter
  • • CAT3 1000 volt, 40 inch length
  • • Double insulated with removable caps for safety
  • • Slip resistant and comfortable handling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.