Zoro Homepage

Sperry 8-Function Digital Multimeter

  • Mfr # DM6410

  • Zoro # G221884080


product price: $81.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM6410
Zoro #
G221884080
UPC #
35632201143
Country of Origin
China

Description

Engineered to exceed the expectations of the professional electrician the Sperry Instruments DM6400 8 Function/28 Range Digital Multimeter offers a durable and ergonomic impact resistant design manufactured to the latest industry standards. Featuring improved audible and visual indicators the industrys leading LCD display size and easy to read markings. This unit features a data-hold switch to maintain the reading on the 3.5 inch Liquid Crystal Display (maximum count: 1999) and a low battery indicator to ensure you wont get incorrect readings due to low batteries. This unit uses one standard 9V battery and includes an auto-off function designed to save battery life. Special test lead input icons integrated into the display prompt the user to ensure correct lead placement for a desired test. Capable of testing AC/DC voltage and current this meter also measures amps resistance and continuity (audible) and performs diode and battery testing ((1.5V) 2000mV/(9V) 20V). Data hold feature captures reading on the display and holds thru multiple tests. Housing is impact resistant and features comfortable and protective rubber boot. Ships with one 9V battery included in the package.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.