Shop GARDNER BENDER
See all product information
Create Account
Sperry Instruments Continuity Tester CT6101
- Mfr # CT6101
- Zoro # G304086516
product price:
$
42.85
/ea
Key Features
For Use With
Durable, heavy duty tip and hi-impact ABS housing with a soft grip contour is both comfortable to use and resists damage
Visual Indication
Yes
Color
Black/Yellow
Type
Heavy-Duty
Material
ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT6101
- Zoro #
- G304086516
- UPC #
- 35632064878
- Country of Origin
- China
Dimensions
- Width
- 4 in
Details
- Item
- Continuity Tester
- For Use With
- Durable, heavy duty tip and hi-impact ABS housing with a soft grip contour is both comfortable to use and resists damage
- Visual Indication
- Yes
- Color
- Black/Yellow
- Type
- Heavy-Duty
- Material
- ABS
- Features
- Compact continuity tester with 36″ flexible leads, insulated clips, and bright 360° indication.
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.