Shop GARDNER BENDER
See all product information
Create Account
Split Bolt Connector 2 pk
- Mfr # GSBC-4
- Zoro # G706602581
product price:
$
13.79
/ea
Key Features
Material
Copper
Standards
CSA Listed, UL Listed
Overall Length
0.88 in
Wire Size - Grounding
4 AWG
Width
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSBC-4
- Zoro #
- G706602581
- UPC #
- 32076017262
- Country of Origin
- China
Dimensions
- Overall Length
- 0.88 in
- Wire Size - Grounding
- 4 AWG
- Width
- 5.5 in
Details
- Item
- Cable Connector
- Material
- Copper
- Standards
- CSA Listed, UL Listed
Description
These copper split bolt connectors have all copper alloy construction for high mechanical strength, maximum conductivity and low resistance.
- • Accept a wide range of solid and stranded conductors
- • Can be torqued with standard wrenches
- • Easy installation
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.