Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Barrel, None, 2 PK

  • Mfr # 194073

  • Zoro # G810658320


product price: $28.39
/pk 2, $14.20/ea

Key Features

Width
3 in
Length
0.75 in
Color Code
None
Height
6 in
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194073
Zoro #
G810658320
UPC #
32076017347
Country of Origin
United States

Dimensions

Width
3 in
Length
0.75 in
Height
6 in
Barrel Size
Standard

Details

Color Code
None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.