Shop GARDNER BENDER
See all product information
Create Account
Standard Outlet Tester GRT-3500
- Mfr # 32076068431
- Zoro # G803994633
product price:Â
$
20.15
/ea
Key Features
Color
Black
Width
2.7 in
Overall Height
5.7 in
Depth
1.5 in.
Overall Length
1.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32076068431
- Zoro #
- G803994633
- UPC #
- 32076068431
- Country of Origin
- China
- Item
- Outlet Tester
- Color
- Black
- Type
- 3-Prong
Dimensions
- Width
- 2.7 in
- Overall Height
- 5.7 in
- Depth
- 1.5 in.
- Overall Length
- 1.5 in.
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.