Staples, 1-1/4 in Leg L, Metal
Mfr # MS-450BX/J
Zoro # G306881591
product price: $17.95
/eaKey Features
Leg Length
1-1/4 in
Crown Width
9/16 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-450BX/J
Zoro #
G306881591
UPC #
32076918255
Country of Origin
United States
Dimensions
Leg Length
1-1/4 in
Crown Width
9/16 in
Details
Item
Staples
Material
Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.