Zoro Homepage

Staples, 1-1/8 in Leg L, Metal

  • Mfr # MS-500BX/J

  • Zoro # G106881692


product price: $14.89
/ea

Key Features

Leg Length
1-1/8 in
Crown Width
1/2 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-500BX/J
Zoro #
G106881692
UPC #
32076918262
Country of Origin
United States

Dimensions

Leg Length
1-1/8 in
Crown Width
1/2 in

Details

Item
Staples
Material
Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.