Zoro Homepage

Staples, 1/4 in Leg L, Metal

  • Mfr # MMS-3102

  • Zoro # G506881742


product price: $11.55
/ea

Key Features

Leg Length
1/4 in
Crown Width
1/4 in
Material
Metal
Fits Maximum Wire Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMS-3102
Zoro #
G506881742
UPC #
32076075781
Country of Origin
Taiwan, Province of China

Dimensions

Leg Length
1/4 in
Crown Width
1/4 in
Fits Maximum Wire Diameter
1/4 in

Details

Item
Staples
Material
Metal

Description

Product details about the GARDNER BENDER - MMS-3102 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GARDNER BENDER - MMS-3102 Staples are designed with a leg length and crown width of 1/4 inch, providing a consistent size for various applications. These dimensions allow the staples to fit maximum wire diameters of up to 1/4 inch, offering versatility in usage across different projects.
Constructed from metal, these staples offer durability and longevity. The robust material is built to withstand pressure and resist wear over time, making it suitable for tasks that require a sturdy fastening solution.
These GARDNER BENDER - MMS-3102 Staples are compatible with most standard staplers capable of accommodating their size. Their uniform measurements ensure they can be used effectively across multiple devices without issue. Please note that the package quantity may vary depending on your specific order requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.