Zoro Homepage

Staples, Light Duty, White, PK25

  • Mfr # PSW-1600T

  • Zoro # G9478235


product price: $1.99
/pk 25, $0.08/ea

Key Features

Color
White
Material
Polyethylene
Type
Light Duty
Construction
Polyethylene Saddle, Zinc-Plated
Crown Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSW-1600T
Zoro #
G9478235
UPC #
032076912574
Country of Origin
United States

Dimensions

Crown Width (In.)
1/2 in
Leg Length (In.)
7/32 in
Nail Length (In.)
29/32 in
Fits Wire Dia. (In.)
3/16
Fits Maximum Wire Diameter
3/16 in
Leg Length
7/32 in
Crown Width
1/2 in

Details

Item
Staples,4 ga,PK25
Color
White
Material
Polyethylene
Type
Light Duty
Construction
Polyethylene Saddle, Zinc-Plated
For Use With
Low voltage Wire, Bell, Speaker, Thermostat, Telephone
Gauge
4 ga
Product Type
Industrial Staple

Description

Staples,4 ga,PK25, Gauge 4 ga, Crown Width 1/2 in, Leg Length 7/32 in, Material Polyethylene, Product Type Industrial Staple, Fits Maximum Wire Diameter 3/16 in, Color White, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.